EATON M22-D-G-GB1 Eaton Cutler-Hammer Non-Flush Illuminated MementaryPush Button, Green
Description
Non-illuminated pushbuttons, flush, momentary.
Specifications
Brand Name | Eaton | Item Name | Non-Illuminated Push Button |
Type | Modular | Nominal Diameter | 22 mm |
Action | Momentary | Actuator Type | Flush Head |
Enclosure Type | NEMA 4X, 13 | Dimensions | 1.17 x 1.17 x 0.39 in |
Color | Green | Series/Model | M22 |
Operating Cycles | 5000000 | Degree of Protection | IP67, IP69K |
Legend | START | Environmental Conditions | IP67, IP69K, NEMA 4x, 13 |
Standards | CCC, CSA Certified, Lloyd's Register Certified, CE Certified, GoST-R, Bureau Veritas | Application | Stationary Machinery and Equipment Outside Factory |
UPC | 786685276380 |
Packages
1 - UNIT - 1 |