EATON M22-D-G-GB1-K10 Eaton M22 Start Flush Pushbutton, Green
Description
Illuminated pushbutton, flush, momentary. Customizable laser engraving on all buttons. LED offering only for improved brightness quality and up to 100,000 hours of operation. More than five million mechanical operations on momentary and 1 million on maintained pushbuttons. Modular construction makes assembly fast and simplifies stocking of components and complete devices. Capable of communicating via ASi protocol with ASi adapter modules.
Specifications
Brand Name | Eaton | Item Name | Non-Illuminated Push Button Switch |
Type | Flat Blade | Nominal Diameter | 22.5 mm |
Actuator Type | Flat Button | Contact Configuration | 1 NO |
Color | Green | Series/Model | M22 |
Degree of Protection | IP67 | Lens Type | Round |
UPC | 621037241978 |
Packages
1 - UNIT - 1 |