EATON M22-DH-R-K01 22mm Cutler-Hammer Non-Illuminated Extended NC Switch Push Button, Red
Description
Non-illuminated pushbutton, flush, momentary. Customizable laser engraving on all buttons. LED offering only for improved brightness quality and up to 100,000 hours of operation. More than five million mechanical operations on momentary and 1 million on maintained pushbuttons. Modular construction makes assembly fast and simplifies stocking of components and complete devices. Capable of communicating via ASi protocol with ASi adapter modules.
Specifications
Brand Name | Eaton | Item Name | Non-Illuminated Push Button |
Type | Flat Blade, 2-Hole | Nominal Diameter | 22.5 mm |
Action | Momentary | Actuator Type | Extended Button, Flat |
Contact Configuration | 1 NC | Enclosure Type | NEMA 4X, 13 |
Dimensions | 1.46 in x 1.18 in x 2.42 in | Color | Red |
Series/Model | M22 | Degree of Protection | IP67, IP69K |
Lens Type | Round | Bezel Material | Metal |
Environmental Conditions | IP67, IP69K, NEMA 4X, 13 | Standards | CSA Certified, CCC Marked, Lloyd's Register Certified, Bureau Veritas, CE Marked, GoST-R |
Application | Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other | UPC | 786685276328 |
Packages
1 - UNIT - 1 |