EATON M22-DH-R-X0 22mm Cutler-Hammer Non-Illuminated Extended Momentory Operator Push Button, Red
Description
Red non-illuminated pushbutton operator for M22 extended momentary pushbutton switches, comes with silver bezel.
Specifications
Brand Name | Eaton | Item Name | Non-Illuminated Push Button |
Type | 2-Hole | Nominal Diameter | 22.5 mm |
Action | Momentary | Actuator Type | Extended Button |
Enclosure Type | NEMA 4X, 13 | Dimensions | 1.17 x 1.17 x 0.65 in |
Color | Red | Operating Cycles | 5000000 |
Degree of Protection | IP67, IP69K | Lens Type | Round |
Bezel Material | Metal | Environmental Conditions | IP67, IP69K, NEMA 4x, 13 |
Standards | CSA Certified, CCC Marked, Lloyd's Register Certified, Bureau Veritas, CE Marked, GoST-R | Application | Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other |
UPC | 786685276410 |
Packages
1 - UNIT - 1 |