EATON M22-DP-G 22.5mm Eaton Mushroom Head Pushbuttons, Momentary, Operator Only, Green
Description
Mushroom head pushbuttons, momentary operators only.
Specifications
Brand Name | Eaton | Item Name | Non-Illuminated Push Button |
Type | Modular | Nominal Diameter | 22 mm |
Action | Momentary | Actuator Type | Mushroom Head |
Dimensions | 1.44 x 1.44 x 0.93 in | Color | Green, Silver |
Series/Model | M22 | Operating Cycles | 5000000 |
Degree of Protection | IP67, IP69K | Environmental Conditions | IP67, IP69K |
Standards | CCC, CE, CSA Certified, Lloyd's Register Certified, Bureau Veritas, GoST-R | Application | Stationary Machinery and Equipment Outside Factory |
UPC | 786685282305 |
Packages
1 - UNIT - 1 |