
EATON M22-DP-R 22.5mm Eaton Mushroom Head Pushbuttons, Momentary, Operator Only, Red
Description
Mushroom head pushbuttons, momentary operators only.
Specifications
Brand Name | Eaton | Item Name | Non-Illuminated Push Button Switch |
Type | Pushbutton | Nominal Diameter | 22.5 mm |
Action | Momentary | Actuator Type | Mushroom Head Button |
Dimensions | 1.4400 IN X 1.4400 IN X 0.9300 IN | Color | Silver |
Series/Model | M22 | Operating Cycles | 5000000 |
Environmental Conditions | IP67, IP69K | Standards | CCC, CSA, CE, Bureau Veritas, GoST-R, Lloyd’s Register Certified |
Application | For Automation and Logic Control Equipment | UPC | 786685282329 |
Packages
1 - UNIT - 1 |