
EATON M22-D-R 22mm Cutler-Hammer Operator PB Non-Illuminated Flush Momentary, Red
Description
Red non-illuminated pushbutton operator for M22 flush mount momentary pushbutton switches, comes with silver bezel.
Specifications
Brand Name | Eaton | Item Name | Non-Illuminated Push Button Switch |
Type | Pushbutton | Nominal Diameter | 22.5 mm |
Action | Momentary | Actuator Type | Flat/Flush Button |
Enclosure Type | 69 K | Dimensions | 1.1700 IN X 1.1700 IN X 0.3900 IN |
Color | Red Actuator, Silver Bezel | Series/Model | M22 |
Operating Cycles | 5000000 | Degree of Protection | IP67 |
Lens Type | Round | Mounting Type | Flush |
Environmental Conditions | IP67, IP69K, NEMA 4x, 13 | Standards | CCC, CSA, CE, Bureau Veritas, GoST-R, Lloyd’s Register Certified |
Application | For Automation and Logic Control Equipment | UPC | 786685275949 |
Packages
1 - UNIT - 1 |