EATON M22-D-R-GB0 22.5mm Eaton Non-Illuminated Pushbuttons, Flush, Momentary, STOP Sign, Red
Description
Non-illuminated pushbuttons, flush, momentary.
Specifications
Brand Name | Eaton | Item Name | Non-Illuminated Push Button |
Type | Modular | Nominal Diameter | 22 mm |
Action | Momentary | Actuator Type | Flush Head |
Enclosure Type | NEMA 4X, 13 | Dimensions | 1.17 x 1.17 x 0.39 in |
Color | Red | Series/Model | M22 |
Operating Cycles | 5000000 | Degree of Protection | IP67, IP69K |
Legend | STOP | Environmental Conditions | IP67, IP69K, NEMA 4x, 13 |
Standards | Lloyd's Register Certified, CCC, CSA, CE Certified, Bureau Veritas, GoST-R | UPC | 786685276366 |
Packages
1 - UNIT - 1 |