EATON 1-010053 22.5mm Eaton Non-Illuminated Pushbutton, Flush, Momentary, Operator Only, Stop Inscription, Red
Description
22.5mm Eaton Non-Illuminated Pushbutton, Flush, Momentary, Operator Only, Stop Inscription, Red.
Specifications
Brand Name | Eaton | Item Name | Non-Illuminated Push Button Operator |
Nominal Diameter | 22 mm | Actuator | Flush |
Action | Momentary | Color | Red |
Series/Model | M22 | Degree of Protection | IP67, IP69K |
Legend | STOP | Head Material | Plastic |
Enclosure Type | NEMA 4X, 13 | Temperature Rating | -25 to 70 °C |
Dimensions | 1.17 in L x 1.17 in W x 0.39 in H | Includes | Contact Block Mounting Adapter |
Standards | CE, CSA Certified, Lloyd's Register Certified |
Packages
1 - UNIT - 1 |