EATON M22-DRH-R 22.5mm Eaton Non-Illuminated Pushbuttons, Extended, Maintained, Silver Bezel, Red
Description
M22 Modular Pushbutton Operator, 22.5 Mm, Extended, Maintained, Non-illuminated, Bezel: Silver, Button: Red, Ip67, Ip69k, Nema 4x, 13, 1,000,000 Mechanical Operations
Specifications
Brand Name | Eaton | Item Name | Non-Illuminated Push Button |
Type | Modular | Nominal Diameter | 22 mm |
Action | Maintained | Actuator Type | Extended Head |
Enclosure Type | NEMA 4X, 13 | Dimensions | 1.17 x 1.17 x 0.65 in |
Color | Red | Operating Cycles | 100000 |
Degree of Protection | IP67, IP69K | Environmental Conditions | IP67, IP69K, NEMA 4x, 13 |
Standards | CCC, CSA Certified, Lloyd's Register Certified, CE Certified, GoST-R, Bureau Veritas | Application | Stationary Machinery and Equipment Outside Factory |
UPC | 786685276120 |
Packages
1 - UNIT - 1 |