
EATON M22-D-R-K01 22.5mm Cutler-Hammer NC Switch Pushbutton Non-Illuminated Flush, Red
Description
Non-illuminated pushbutton, flush, momentary. Customizable laser engraving on all buttons. LED offering only for improved brightness quality and up to 100,000 hours of operation. More than five million mechanical operations on momentary and 1 million on maintained pushbuttons. Modular construction makes assembly fast and simplifies stocking of components and complete devices. Capable of communicating via ASi protocol with ASi adapter modules.
Specifications
Brand Name | Eaton | Item Name | Non-Illuminated Push Button Switch |
Type | Flat Blade | Nominal Diameter | 22.5 mm |
Action | Momentary | Actuator Type | Flush Button |
Contact Configuration | 1 NC | Enclosure Type | 69 K |
Dimensions | 1.4600 IN X 1.1800 IN X 2.1600 IN | Color | Red Actuator, Silver Bezel |
Series/Model | M22 | Operating Cycles | 5,000,000 operations |
Degree of Protection | IP67 | Lens Type | Round |
Mounting Type | Flush | Environmental Conditions | IP67, IP69K, NEMA 4X, 13 |
Standards | Lloyd's Register Certified, CSA, GOST-R Certified, CCC Marked, Bureau Veritas, CE Marked | Application | For Automation and Logic Control Equipment |
UPC | 786685276229 |
Packages
1 - UNIT - 1 |