EATON M22-D-R-K10 22.5mm Eaton Non-Illuminated Pushbuttons, Flush, Momentary, 1NO, Green
Description
Non-Illuminated pushbuttons, flush, momentary.
Specifications
Brand Name | Eaton | Item Name | Non-Illuminated Push Button |
Type | Modular | Nominal Diameter | 22 mm |
Action | Momentary | Actuator Type | Flush Head |
Contact Configuration | 1 NO | Enclosure Type | NEMA 4X, 13 |
Dimensions | 1.46 x 1.18 x 2.16 in | Color | Silver |
Series/Model | M22 | Operating Cycles | 5000000 |
Degree of Protection | IP67, IP69K | Mounting Type | Flush |
Environmental Conditions | IP67, IP69K, NEMA 4X, 13 | Standards | Lloyd's Register Certified, CCC, CSA, CE Certified, Bureau Veritas, GoST-R |
Application | Stationary Machinery and Equipment Outside Factory | UPC | 786685276212 |
Packages
1 - UNIT - 1 |