EATON M22-DRP-G 22.5mm Eaton Non-Illuminated Mushroom Head Pushbuttons, Maintained, Operator Only, Green
Description
M22 Modular Mushroom Head Pushbutton Operator, 22.5 Mm, Maintained, Non-illuminated, Bezel: Silver, Button: Green, Ip67, Ip69k, Nema 4x, 13, 1,000,000 Mechanical Operations
Specifications
Brand Name | Eaton | Item Name | Non-Illuminated Push Button |
Type | Modular | Nominal Diameter | 22 mm |
Action | Maintained | Actuator Type | Mushroom Head |
Dimensions | 1.44 x 1.44 x 0.93 in | Color | Green, Silver |
Series/Model | M22 | Operating Cycles | 100000 |
Degree of Protection | IP67, IP69K | Environmental Conditions | IP67, IP69K |
Standards | CCC, CSA Certified, Lloyd's Register Certified, CE Certified, GoST-R, Bureau Veritas | Application | Stationary Machinery and Equipment Outside Factory |
UPC | 786685282725 |
Packages
1 - UNIT - 1 |