EATON M22-DRP-R-K01 35mm Eaton Non-Illuminated Mushroom Head Pushbuttons, Maintained, 1NC, Red
Description
Non-illuminated mushroom head push-buttons, maintained complete device.
Specifications
Brand Name | Eaton | Item Name | Non-Illuminated Push Button |
Type | Modular | Nominal Diameter | 22 mm |
Action | Maintained | Actuator Type | Mushroom Head |
Contact Configuration | 1 NC | Dimensions | 1.46 x 1.44 x 2.7 in |
Color | Red, Silver | Series/Model | M22 |
Degree of Protection | IP67, IP69K | Environmental Conditions | IP67, IP69K |
Standards | Lloyd's Register Certified, CCC, CSA, CE Certified, Bureau Veritas, GoST-R | Application | Stationary Machinery and Equipment Outside Factory |
UPC | 786685282435 |
Packages
1 - UNIT - 1 |