EATON M22-DR-R 22.5mm Eaton Non-Illuminated Pushbuttons, Flush, Maintained, Operator Only
Description
Non-Illuminated pushbuttons, flush, maintained operators only.
Specifications
Brand Name | Eaton | Type | Pushbutton |
Enclosure Type | 69 K | Dimensions | 1.1700 IN X 1.1700 IN X 0.3900 IN |
Color | Red Flash, Silver Bezel | Operating Cycles | 1M |
Mounting Type | Flush | Environmental Conditions | IP67, IP69K, NEMA 4x, 13 |
Standards | CCC Marked,Lloyd's Register Certified,CSA Certified,CE Marked,Bureau Veritas,GoST-R | Application | Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other |
UPC | 786685276069 |
Packages
1 - UNIT - 1 |