EATON M22-DR-S 22.5mm Eaton Non-Illuminated Pushbuttons, Flush, Maintained, Operator Only, Black
Description
Non-Illuminated pushbuttons, flush, maintained operators only.
Specifications
Brand Name | Eaton | Type | Modular |
Dimensions | 1.1700 IN X 1.1700 IN X 0.3900 IN | Color | Black Flash, Silver Bezel |
Operating Cycles | 1M | Environmental Conditions | IP67, IP69K, NEMA 4x, 13 |
Standards | CSA Certified,Lloyd's Register Certified,CCC Marked,Bureau Veritas,GoST-R,CE Marked | Application | Stationary Machinery and Equipment Outside Factory |
UPC | 786685276045 |
Packages
1 - UNIT - 1 |