
EATON 1-010098 P/B START 1NO COMP BLK
Description
Specifications
Brand Name | Eaton | Sub Brand | RMQ-Titan® |
Item Name | Non-Illuminated Push Button | Type | Modular |
Nominal Diameter | 22 mm | Action | Momentary |
Actuator Type | Flush Head | Contact Configuration | 1 NO |
Enclosure Type | NEMA 4X, 13 | Dimensions | 2.16 in H x 1.46 in L x 1.18 in W |
Color | Black | Operating Cycles | 5000000 |
Degree of Protection | IP67, IP69K | Legend | START |
Contact Material | Silver | Temperature Rating | -13 to 158 °F |
Standards | UL Listed, CSA, CE Certified, RoHS Compliant, Lloyds Registered |
Packages
1 - UNIT - 1 |