EATON M22-D-W 22.5 Eaton M22 Non-Illuminated Pushbuttons, Flush, Momentary Operator Only, White
Description
Non-illuminated pushbuttons, flush, momentary.
Specifications
Brand Name | Eaton | Item Name | Non-Illuminated Push Button Switch |
Type | Modular | Nominal Diameter | 22.5 mm |
Action | Momentary | Actuator Type | Flush Button |
Dimensions | 1.1700 IN X 1.1700 IN X 0.3900 IN | Color | White Actuator, Silver Bezel |
Series/Model | M22 | Operating Cycles | 5000000 |
Environmental Conditions | IP67, IP69K, NEMA 4x, 13 | Standards | CSA, GOST-R CE Certified, Lloyd's Register Certified, CCC Marked |
Application | For Automation and Logic Control Equipment | UPC | 786685275932 |
Packages
1 - UNIT - 1 |