![cthm22dy](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/303281908.jpg?preset=medium)
EATON M22-D-Y 22mm M22 Series Momentary Flush Push Button, Yellow
Description
22mm M22 Series Momentary Flush Push Button, Yellow.
Specifications
Brand Name | Eaton | Item Name | Non-Illuminated Push Button |
Type | Modular | Nominal Diameter | 22.5 mm |
Actuator Type | Flush Button | Dimensions | 1.17 x 1.17 x 0.39 in |
Color | Silver Bezel | Operating Cycles | 5000000 |
Environmental Conditions | IP67, IP69K, NEMA 4X, 13 | Standards | Lloyd's Register Certified, CCC, CSA, Bureau Veritas, CE, GoST-R |
Application | For Stationary Machinery and Equipment Outside Factory | UPC | 786685275963 |
Packages
1 - UNIT - 1 |