EATON M22-DZ-B-GB14 22mm Cutler-Hammer Through-The-Door Operator, Blue Button
Description
M22 through-the-door operators use the same familiar flush pushbutton look with the addition of a cut-to-length rod that allows for a simple reset operator. Customizable laser engraving on all buttons. More than five million mechanical operations. Pushrod can be cut to length.
Specifications
Brand Name | Eaton | Item Name | Non-Illuminated Push Button Switch |
Type | Modular, Through-the-Door | Nominal Diameter | 22.5 mm |
Actuator Type | Flat Button | Enclosure Type | NEMA 4X, 21 |
Dimensions | 4.0000 IN X 1.1000 IN X 1.1000 IN | Color | Blue Actuator |
Series/Model | M22 | Degree of Protection | IP67, IP69K |
Lens Type | Round | For Use With | ZB, ZW7 Overload Relays |
Standards | CCC, CSA, CE, Bureau Veritas, GoST-R, Lloyd’s Register Certified | Application | For Automation and Logic Control Equipment |
UPC | 786685276984 |
Packages
1 - UNIT - 1 |