EATON M22-PVL 22mm Eaton Cutler-Hammer Emergency Stop Illuminate Actuator, Red
Description
Illuminated emergency stops, operator only Push-pull.
Specifications
Brand Name | Eaton | Item Name | Non-Illuminated Push Button Switch |
Type | Emergency Stop | Nominal Diameter | 22.5 mm |
Action | Push-Pull | Actuator Type | Button |
Enclosure Type | NEMA 4X, 13 | Dimensions | 1.3800 IN X 1.3800 IN X 1.8900 IN |
Color | Red Actuator | Series/Model | M22 |
Operating Cycles | 100000 | Degree of Protection | IP67, IP69K |
Standards | CCC, CSA, CE, Bureau Veritas, GoST-R, Lloyd’s Register Certified | Application | For Automation and Logic Control Equipment |
UPC | 786685271620 |
Packages
1 - UNIT - 1 |