![abbcp130r11](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/305393341.jpg?preset=medium)
ABB CP1-30R-11 1NO+1NC Flush Momentary Compact Non-Illuminated Pushbutton, Red
Description
Compact Pushbutton - Momentary - Flush - Red - Non-illuminated - Chrome plastic - 1NO+1NC.
Specifications
Brand Name | ABB | Item Name | Non-Illuminated Push Button |
Type | Compact, Modular | Action | Momentary |
Actuator Type | Flush | Contact Configuration | 1 NO, 1 NC Auxiliary |
Dimensions | 0.055 m L x 0.3 m W x 0.3 m H | Color | Red |
Degree of Protection | IP20, IP66, IP67, IP69K | Bezel Material | Chrome Metal |
Temperature Rating | -25 to 70 °C | Standards | EU Directive 2011/65/EU Compliant |
UPC | 888614203785 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |