
ABB CP2-30G-11 1NO+1NC Flush Maintained Compact Non-Illuminated Pushbutton, Green
Description
Compact Pushbutton - Maintained - Flush - Green - Non-illuminated - Chrome plastic - 1NO+1NC.
Specifications
Brand Name | ABB | Item Name | Non-Illuminated Push Button Switch |
Type | Compact | Nominal Diameter | 22 mm |
Action | Maintained | Actuator Type | Flush Head |
Contact Configuration | 1 NO, 1 NC | Contact Rating | 1 A at 240 VAC, 0.2 A at 125 VDC, 0.3 A at 24 VDC |
Lamp Voltage | 24 - 300 VAC at 50/60 Hz | Dimensions | 0.03 m W x 0.03 m H x 0.055 m D |
Color | Green | Series/Model | CP2 |
Operating Cycles | 0.5 Million Mechanical | Degree of Protection | IP20, IP66, IP67, IP69K |
Lens Type | Round | Bezel Material | Chrome Metal |
Temperature Rating | -25 to 70 °C | Standards | CCC, CQC, cURus, CE Certified, DNV GL Certified, RoHS EU 2011/65/EU Compliant |
UPC | 888614206199 |
Packages
1 - UNIT - 1 |