ABB CE4T-10R-11 1NO+1NC 40mm Non-Illuminated Compact Emergency Stop, Red
Description
Compact emergency stop twist release pushbutton with red mushroom actuator and 22mm mounting and 1 NO and 1 NC contact blocks.
Specifications
Brand Name | ABB | Item Name | Non-Illuminated Push Button Operator |
Type | Emergency Stop | Actuator | Twist Release |
Color | Red | Degree of Protection | IP69K, IP20 |
Contact Configuration | 1 NO, 1 NC | Dimensions | 0.073 m L x 0.04 m W x 0.04 m H |
Standards | EU Directive 2011/65/EU | Application | For use with control panels |
UPC | 662019201931 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |