![abbkpr3104b](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/131670813.jpg?preset=medium)
ABB KPR3-104B 22mm Modular Flush Reset Pushbutton with Shaft, Black
Description
Modular black flush reset pushbutton with shaft, Inch RESET Inch button text and 22mm mounting.
Specifications
Brand Name | ABB | Item Name | Reset Push Button |
Type | Modular | Actuator | Flush |
Action | Momentary | Color | Black |
Degree of Protection | IP20, IP69K | Legend | RESET |
Head Material | Plastic | Dimensions | 0.215 m L x 0.03 m W x 0.03 m H |
Standards | EU Directive 2011/65/EU | Application | For use with control panels |
UPC | 662019910925 |
Packages
1 - UNIT - 1 |