Abbotsford
abbmp430b

ABB MP4-30B Extended Modular Maintained Non-IlluminatedPushbutton, Black

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MP4-30B

Description

Modular Pushbutton - Maintained - Extended - Black - Non-illuminated - Chrome metal - No contact block.

Specifications

Brand Name ABB Item Name Non-Illuminated Push Button Switch
Type Modular Nominal Diameter 22 mm
Action Maintained Actuator Type Extended
Color Black Series/Model MP
Degree of Protection IP66 Bezel Material Chrome Metal
Temperature Rating -25 to 70 °C Environmental Conditions -30 to 85 °C Storage Temperature
UPC 662019235936

Packages

1 - UNIT - 1 100 - UNIT - 100