ABB MP4-30W Extended Modular Maintained Pushbutton, White
Description
Modular Pushbutton - Maintained - Extended - White - Non-illuminated - Chrome metal - No contact block
Specifications
Brand Name | ABB | Item Name | Non-Illuminated Push Button Switch |
Type | Modular | Nominal Diameter | 22 mm |
Action | Maintained | Actuator Type | Extended |
Color | White | Series/Model | MP |
Degree of Protection | IP66 | Bezel Material | Chrome Metal |
Temperature Rating | -25 to 70 °C | Environmental Conditions | -30 to 85 °C Storage Temperature |
UPC | 662019235875 |
Packages
1 - UNIT - 1 |