Abbotsford
abbmp110l

ABB MP1-10L 22mm Flush Momentary Modular Non-Illuminated Pushbutton, Blue

Price $12.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:MP1-10L

Description

Modular momentary pushbutton with blue non-illuminated actuator and 22mm mounting.

Specifications

Brand Name ABB Item Name Non-Illuminated Push Button
Type Modular Nominal Diameter 22 mm
Action Momentary Actuator Type Flush
Dimensions 0.033 m L x 0.029 m W x 0.029 m H Color Blue
Series/Model MP1 Degree of Protection IP20, IP66
Bezel Material Black Plastic Temperature Rating -25 to 70 °C Operating, -30 to 85 °C Storage
Standards CE Certified, RoHS Compliant Application For use with control panels
UPC 662019232263

Packages

1 - UNIT - 1