
ABB MP1-11G 22mm Flush Modular Momentary Illuminated Pushbutton, Green
Description
Modular momentary pushbutton with green illuminated actuator and 22mm mounting.
Specifications
Brand Name | ABB | Item Name | Non-Illuminated Push Button Operator |
Type | Modular | Actuator | Flush |
Action | Momentary | Color | Green |
Degree of Protection | IP66, IP20 | Head Material | Plastic |
Dimensions | 0.033 m L x 0.029 m W x 0.029 m H | Standards | EU Directive 2011/65/EU |
Application | For use with control panels | UPC | 662019242828 |
Packages
1 - UNIT - 1 |