ABB MP1-30B Flush Modular Momentary Non-Illuminated Pushbutton, Black
Description
Modular Pushbutton - Momentary - Flush - Black - Non-illuminated - Chrome metal - No contact block.
Specifications
Brand Name | ABB | Item Name | Non-Illuminated Push Button Operator |
Type | Modular | Actuator | Flush |
Action | Momentary | Color | White |
Degree of Protection | IP20, IP66 | Head Material | Chrome Metal |
Mounting Type | Front | Temperature Rating | -25 to 70 °C |
Dimensions | 0.033 m L x 0.029 m W x 0.029 m H | Standards | EU Directive 2011/65/EU, CE Certified, RoHS Compliant |
Application | For use with control panels | UPC | 662019242712 |
Packages
1 - UNIT - 1 |