Abbotsford
abbmp230g

ABB MP2-30G Flush Maintained Modular Non-Illuminated Pushbutton, Green

Price $45.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:MP2-30G

Description

Modular Pushbutton - Maintained - Flush - Green - Non-illuminated - Chrome metal - No contact block.

Specifications

Brand Name ABB Item Name Non-Illuminated Push Button Operator
Type Modular Actuator Flush
Action Maintained Color Green
Degree of Protection IP20, IP66 Head Material Chrome Metal
Temperature Rating -25 to 70 °C Dimensions 0.033 m L x 0.029 m W x 0.029 m H
Standards EU Directive 2011/65/EU Compliant Application For use with control panels
UPC 662019243054

Packages

1 - UNIT - 1