Abbotsford
abbmp330b

ABB MP3-30B Extended Momentary Modular Non-Illuminated Pushbutton, Black

Price $13.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:MP3-30B

Description

Modular Pushbutton - Momentary - Extended - Black - Non-illuminated - Chrome metal - No contact block.

Specifications

Brand Name ABB Item Name Non-Illuminated Push Button Switch
Type Modular Nominal Diameter 22 mm
Action Momentary Actuator Type Extended
Dimensions 0.029 mm W x 0.029 mm H x 0.038 mm D Color Black
Series/Model MP Operating Cycles 2 Million Mechanical
Degree of Protection IP66 Bezel Material Chrome Metal
Temperature Rating -25 to 70 °C For Use With Control Panels
Standards CE, cULus Certified, DNV GL Certified, RoHS EU 2011/65/EU Compliant Application For use with control panels
UPC 662019238432

Packages

1 - UNIT - 1