ABB MP3-31W Extended Momentary Modular Illuminated Pushbutton, White
Description
Modular momentary pushbutton with white illuminated actuator and 22mm mounting.
Specifications
| Brand Name | ABB | Item Name | Non-Illuminated Push Button Switch |
| Type | Modular | Nominal Diameter | 22 mm |
| Action | Momentary | Actuator Type | Extended |
| Dimensions | 0.029 mm W x 0.029 mm H x 0.038 mm D | Color | White |
| Series/Model | MP | Operating Cycles | 2 Million Mechanical |
| Degree of Protection | IP66 | Bezel Material | Chrome Metal |
| Temperature Rating | -25 to 70 °C | For Use With | Control Panels |
| Standards | CE, cULus Certified, DNV GL Certified, RoHS EU 2011/65/EU Compliant | Application | For use with control panels |
| UPC | 662019238302 |
Packages
| 1 - UNIT - 1 |