ABB MPEK4-13R 40mm Key Code 73 Non-Illuminated Modular Emergency Stop, Red
Description
Modular Emergency Stop - Key release - Mushroom 40mm - Red - Non-illuminated - - No contact block.
Specifications
Brand Name | ABB | Item Name | Non-Illuminated Push Button with Key |
Type | Emergency stop device | Nominal Diameter | 40 mm |
Actuator | Key Release, Mushroom, Push-Pull/Twist Release | Action | Maintained |
Color | Red | Series/Model | MPEK |
Degree of Protection | IP66 Front, IP20 Terminal | Dimensions | 0.04 m W x 0.04 m H x 0.068 m D |
Standards | CE Certified, RoHS EU Directive 2011/65/EU Compliant | Application | For use with control panels |
UPC | 804325419833 |
Packages
1 - UNIT - 1 |