
ABB MPEK4-11R 40mm Key Code 71 Non-Illuminated Modular Emergency Stop, Red
Description
Modular Emergency Stop - Key release - Mushroom 40mm - Red - Non-illuminated - - No contact block.
Specifications
Brand Name | ABB | Item Name | Non-Illuminated Push Button with Key |
Type | Modular, Emergency Stop | Actuator | Key Code 455 |
Color | Red | Degree of Protection | IP66, IP20 |
Dimensions | 0.068 m L x 0.04 m W x 0.04 H | Standards | EU Directive 2011/65/EU |
Application | For use with control panels | UPC | 804325419857 |
Packages
1 - UNIT - 1 |