Abbotsford
abbmpek412r

ABB MPEK4-12R 40mm Key Code 72 Non-Illuminated Modular Emergency Stop, Red

Price $116.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:MPEK4-12R

Description

Modular Emergency Stop - Key release - Mushroom 40mm - Red - Non-illuminated - - No contact block.

Specifications

Brand Name ABB Item Name Non-Illuminated Push Button with Key
Type Emergency stop device Nominal Diameter 40 mm
Actuator Key Release, Mushroom Push Button Action Maintained
Color Red Series/Model MPEK
Degree of Protection IP66 Front, IP20 Terminal Dimensions 0.04 m W x 0.04 m H x 0.068 m D
Standards CE Certified, RoHS EU Directive 2011/65/EU Compliant Application For use with control panels
UPC 804325419840

Packages

1 - UNIT - 1