ABB MPM1-10R 40mm Momentary Modular Mushroom Non-Illuminated Pushbutton, Red
Description
Modular Mushroom pushbutton - Momentary - Mushroom 40mm - Red - Non-illuminated - Black plastic - No contact block
Specifications
Brand Name | ABB | Item Name | Non-Illuminated Push Button Operator |
Type | Modular | Actuator | Mushroom Head |
Action | Momentary | Color | Red |
Degree of Protection | IP66, IP20 | Head Material | Plastic |
Temperature Rating | -25 to 70 °C Operation, -30 to 85 °C Storage | Dimensions | 0.045 m L x 0.04 m W x 0.04 m H |
Standards | EU Directive 2011/65/EU | Application | For use with control panels |
UPC | 662019232003 |
Packages
1 - UNIT - 1 |