Abbotsford
abbmpm110g

ABB MPM1-10G 40mm Modular Momentary Mushroom Pushbutton, Green

Price $24.81 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MPM1-10G

Description

Modular Mushroom pushbutton - Momentary - Mushroom 40mm - Green - Non-illuminated - Black plastic - No contact block.

Specifications

Brand Name ABB Item Name Non-Illuminated Push Button Operator
Type Modular Actuator 40 mm Mushroom Head
Action Momentary Color Green
Degree of Protection IP66 Head Material Plastic
UPC 888614158061

Packages

1 - UNIT - 1