ABB MPET4-10R 40mm Non-Illuminated Modular Twist Release Emergency Stop, Red
Description
Modular twist release emergency stop pushbutton with 40mm red non-illuminated actuator and 22mm mounting.
Specifications
Brand Name | ABB | Item Name | Non-Illuminated Push Button Operator |
Type | Emergency Stop | Actuator | Twist Release |
Action | Momentary | Color | Red |
Degree of Protection | IP66, IP20 | Dimensions | 0.038 m L x 0.054 m W x 0.03 m H |
Standards | EU Directive 2011/65/EU | Application | For use with control panels |
UPC | 804325419871 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |