ABB P9CEM4RN Non-Illuminated Push Button Red
Description
Non-illuminated heavy-duty 22.5 mm watertight/oil-tight pushbutton operator. Mushroom head. 10 A at 600 VAC, 2.5 A at 300 VDC. 40 mm diameter head size. Round polished chrome operator style.
Specifications
Brand Name | Emerson | Item Name | Non-Illuminated Push Button |
Nominal Diameter | 22.5 mm | Action | Momentary, Spring Return |
Actuator Type | 40 mm Mushroom Head | Contact Rating | 10 A at 600 VAC, 2.5 A at 300 VDC |
Color | Red | Series/Model | P9 |
Resistance | 25 mO | Operating Cycles | 3000000 |
Conductor Size | 22-12 AWG | Degree of Protection | IP66 |
Contact Material | Pure Silver | Bezel Material | Polished Chrome |
Temperature Rating | -13 to 158 °F | Environmental Conditions | 50% RH at 23 °C, 83% RH at 23 °C Wet, 92% RH at 40 °C Hot Wet, 83 - 92% at 23 - 40 °C Variable Wet |
Standards | UL E66677 Listed, CSA 16661-63 Certified | UPC | 017018900413 |
Packages
1 - UNIT - 1 |