ABB P9CER4RN OPER PUSH TO LATCH40mm CHROME
Description
Heavy duty watertight/oil tight mushroom-head push button made of polished chrome. It has push-to-latch turn-to-release mechanism.
Specifications
Brand Name | GE | Item Name | Pushbutton Switch |
Type | Heavy-Duty, Watertight/Oiltight | Nominal Diameter | 40 mm |
Action | Push-to-Latch, Turn-to-Release | Actuator Type | Mushroom Head |
Contact Configuration | 1 NC | Enclosure Type | NEMA 4 |
Color | Red | Amperage Rating | 10 A Continuous AC/ 2.5 A Continuous DC |
Degree of Protection | IP66 | UPC | 017018900710 |
Packages
1 - UNIT - 1 |