ABB P9CET4RN1 OPER PUSH/PULL 2 POS RED
Description
IEC Pilot Devices. P9 Pushbuttons. 4RN1 Push button M/Room 2 POS Red.
Specifications
Brand Name | GE | Item Name | Non-Illuminated Push Button |
Type | 2-Position, Heavy-Duty, Watertight/Oiltight | Nominal Diameter | 22-1/2 mm |
Action | Maintained, Push/Pull | Actuator Type | Mushroom Head |
Contact Rating | 10 A at 600 VAC | Enclosure Type | NEMA 1, 3, 3R, 3S, 4, 4X, 12, 13 |
Dimensions | 40 mm dia | Color | Red |
Series/Model | P9 | Degree of Protection | IP66 |
Head Material | Polyamide/Acetal | Bezel Material | Polished Chrome |
Standards | CSA Certified, CE Certified, UL Listed |
Packages
1 - UNIT - 1 |