![gecp9cet4vn1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11676951.jpg?preset=medium)
ABB P9CET4VN1 OPER PUSH/PULL 2 POS GREILLUM
Description
Non-illuminated maintained push-pull pushbutton for pilot and signalling device, 2-position. Heavy-duty 22.5 mm watertight/oil-tight accessories. Round polished chrome operator style.
Specifications
Brand Name | GE | Item Name | Non-Illuminated Push Button |
Type | 2-Position, Round | Nominal Diameter | 22-1/2 mm |
Action | Maintained, Push/Pull | Actuator Type | 40 mm Mushroom Head |
Color | Green | Bezel Material | Polished Chrome |
Packages
1 - UNIT - 1 |