ABB P9CPNGG OPER FLUSH YEL NON-ILLUM22.5mm
Description
Standard flush push-buttons spring return non-illuminated. Chrome construction material and round shape.
Specifications
Brand Name | GE | Item Name | Non-Illuminated Pushbutton Switch |
Type | Heavy-Duty | Nominal Diameter | 22.5 mm |
Action | Spring-Return | Actuator Type | Flush Head |
Enclosure Type | NEMA 4 | Color | Yellow |
Amperage Rating | 10 A Continuous AC/ 2.5 A Continuous DC | Degree of Protection | IP66 |
Lens Type | Round | Application | For pilot light and signaling device |
UPC | 783166574775 |
Packages
1 - UNIT - 1 |