ABB P9CPNLG GE Controls Capacity Push Button Flush Standard, Blue
Description
Standard pushbutton polish chrome. Flush head operator type.
Specifications
Brand Name | GE | Item Name | Non-Illuminated Pushbutton Switch |
Type | Heavy-Duty | Nominal Diameter | 22.5 mm |
Actuator Type | Flush Head | Enclosure Type | NEMA 4 |
Color | Blue | Amperage Rating | 10 A Continuous AC/ 2.5 A Continuous DC |
Degree of Protection | IP66 | Application | For pilot light and signaling device |
UPC | 783166574799 |
Packages
1 - UNIT - 1 |