ABB INDUSTRIAL SOLUTIONS P9CRG GE Controls Pushbutton, Mechanical Reset, ISO ftR ft Blue, Chrome Bezel
Specifications
Brand Name | GE | Item Name | Non-Illuminated Push Button |
Type | Round | Nominal Diameter | 22 mm |
Action | Momentary | Actuator Type | Flush Head |
Lamp Voltage | 600 VAC/300 VDC | Enclosure Type | NEMA 1, 2, 3, 3R, 3S, 4, 4X, 5, 12, 13 |
Dimensions | 1.05 in W x 1.2 in D x 3.05 in H | Color | Blue |
Series/Model | P9 | Amperage Rating | 10 A |
Degree of Protection | IP66 | Legend | RESET |
Bezel Material | Plastic | Includes | Finger Safe Terminal Guards, Locking Lever Removable Contact Blocks |
Standards | UL Listed, CSA Certified | UPC | 017018907719 |
Packages
1 - UNIT - 1 |