ABB P9XEM4RN 22.5mm Non-Illuminated Heavy-Duty Pushbutton, Red
Description
Non-illuminated heavy-duty 22.5 mm watertight/oil-tight special function pushbutton operator. Mushroom head. 10 A at 600 VAC, 2.5 A at 300 VDC. 40 mm diameter head size. Round engineered plastic operator style.
Specifications
Brand Name | GE | Item Name | Non-Illuminated Push Button Operator |
Nominal Diameter | 22 mm | Actuator | 40 mm Mushroom Head |
Action | Momentary | Color | Red |
Series/Model | P9 | Degree of Protection | IP10 |
Base Material | Plastic | Enclosure Type | NEMA 1, 3, 3R, 4, 4X, 12, 13 |
Dimensions | 1.5 in W x 2.2 in H x 1.7 in D | UPC | 801701885046 |
Packages
1 - UNIT - 1 |