![gecp9xer4rn](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/287495937.jpg?preset=medium)
ABB P9XER4RN
Description
Non-illuminated push-to-latch turn-to-release pushbutton for pilot light and signalling device. Heavy-duty 22.5 mm watertight/oil-tight pushbutton. 28 mm diameter head size. Square engineered plastic operator style.
Specifications
Brand Name | GE | Item Name | Non-Illuminated Pushbutton Switch |
Type | Heavy-Duty | Nominal Diameter | 28 mm |
Action | Push-to-Latch, Turn-to-Release | Actuator Type | Mushroom Head |
Enclosure Type | NEMA 4 | Color | Red |
Degree of Protection | IP66 | Application | For pilot light and signaling device |
UPC | 017018850718 |
Packages
1 - UNIT - 1 |