![gecp9xpnrs](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11676966.jpg?preset=medium)
ABB P9XPNRS OPER 22.5mm EXT RED
Description
Standard push-buttons in plastic. Raised push-button. Spring return.
Specifications
Brand Name | GE | Item Name | Non-Illuminated Pushbutton Switch |
Type | Heavy-Duty | Nominal Diameter | 22.5 mm |
Action | Spring-Return | Actuator Type | Extended Head |
Enclosure Type | NEMA 4 | Color | Red |
Amperage Rating | 10 A Continuous AC/ 2.5 A Continuous DC | Degree of Protection | IP66 |
Application | For pilot light and signaling device | UPC | 017018850114 |
Packages
1 - UNIT - 1 |