IDEC HW1B-M1F01-R IDEC HW Series, Non-Illuminated Pushbutton, Momentary, 1NO Contactor, Red
Description
22 mm non-illuminated round pushbutton. Locking lever removable contact blocks. Finger-safe IP20 contacts as standard, other terminal styles available. Tamperproof construction. Worldwide approvals. Easy to assemble. Choice of black plastic or metallic front bezels. Incandescent or LED illumination. Transformer or full voltage. Slow make double break self cleaning contacts. Plastic bezel. Momentary action.
Specifications
Brand Name | IDEC | Item Name | Non-Illuminated Push Button |
Type | Tamperproof | Nominal Diameter | 22 mm |
Action | Momentary | Contact Configuration | 1 NC |
Dimensions | 29.4 mm W x 70.2 mm D x 41.4 mm H | Color | Red |
Degree of Protection | IP20, IP65 | Head Material | Plastic |
Mounting Type | Screw | UPC | 993307224043 |
Packages
1 - UNIT - 1 |